Shop All Eye Bolts
Heritage
Eye Bolt 1.375 in Shank, 1.094 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB716-138-2AHD
Zoro # G708168641
product price: $2.99
/ea
Sold in multiples of 7 for $20.93
$20.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1.375 in
- Eye Inside Diameter 1.094 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 1.375 in |
Eye Inside Diameter | 1.094 in |
Eye Outside Diameter | 1.81 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 71614 Right Hand, 138 Shank Length, 1132 Min Thread Length, ID 1332, OD 12732, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16160)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 5/8 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-625)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- SENCO Collated Concrete Nail, 1-1/4 in L, 23 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK (W3125YXC)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- KEN FORGING Eye Bolt With Shoulder, 1/2"-13, 1 in Shank, 1.1875 in ID, Carbon Steel, Zinc Plated (K2025-A-ZN)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- SERCO Bolts, 3/8"-16 X 9" Bolt Rod Assy (3-4737)
- HAMPTON Eye Bolt Steel, Zinc Plated, 50 PK (02-3468-543)
- L.H. DOTTIE Eye Bolt 1/4''-20, 1 in Shank, 1/2 in ID, Low Carbon Steel, Zinc Plated, 50 PK (EB4)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2001-ZN)
- Heritage Eye Bolts