Shop All Eye Bolts
Heritage
Eye Bolt 1 in Shank, 1.188 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB012-100-2AHD
Zoro # G408168644
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1 in
- Eye Inside Diameter 1.188 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 2.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 1 in |
Eye Inside Diameter | 1.188 in |
Eye Outside Diameter | 2.12 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 1213 Right Hand, 1 Shank Length, 58 Min Thread Length, ID 1316, OD 2116, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79203)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4422)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HC18200600-010P2)
- SAMMYS SAMMYS Vertical Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8045957)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 24 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-24)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-2-1/2)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 6 in Shank, 2 in ID, Steel, Galvanized (N2010-6)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 6 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0600)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- Heritage Eye Bolts