Shop All Eye Bolts
Heritage
Eye Bolt 1-1/4 in Shank, 1.375 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB058-125-2AHD
Zoro # G108168647
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1-1/4 in
- Eye Inside Diameter 1.375 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 1-1/4 in |
Eye Inside Diameter | 1.375 in |
Eye Outside Diameter | 2.56 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 5811 Right Hand, 114 Shank Length, 1316 Min Thread Length, ID 138, OD 212, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151395)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 3/4 in L, 25 PK (706038G)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51050.050.0087)
- ZORO SELECT Ultrasonic Insert, #4-40, 9/64 in L, 0.159 in Insert Dia., 0.153 in Tapered End Dia., Brass, 100 PK (TH-004-SV-PK100)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- HERITAGE Eye Bolt 3/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-034-2AHD)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored (DIN006)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Stainless Steel, Plain (08205 1)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- US CARGO CONTROL Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (GVSEB38X4-12)
- CROSBY Machinery Eye Bolt With Shoulder, 2"-11, 4 in Shank, 1-1/4 in ID, Steel, Galvanized (1045176)
- Heritage Eye Bolts