Shop All Eye Bolts
Heritage
Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB038-125-2AHD
Zoro # G208168646
product price: $2.69
/ea
Sold in multiples of 10 for $26.90
$26.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1-1/4 in
- Eye Inside Diameter 1 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 1-1/4 in |
Eye Inside Diameter | 1 in |
Eye Outside Diameter | 1.69 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 3816 Right Hand, 114 Shank Length, 1516 Min Thread Length, ID 1, OD 12132, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03288)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.150.0001)
- STANLEY ENGINEERED FASTENING R-PACK M6X1 INSERT 1-1/2dia (12pk) (HER1084-6)
- MIDWEST FASTENER Eye Bolt 3/8"-16, 16 in Shank, Steel, Zinc Plated, 10 PK (51716)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2021)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2008)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- PRIME-LINE Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK (9066858)
- KEN FORGING Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1.375 in ID, Carbon Steel (K2027)
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- Heritage Eye Bolts