Shop All Eye Bolts
Heritage
Eye Bolt 1-1/2 in Shank, 1.188 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB012-150-2AHD
Zoro # G608168642
product price: $3.75
/ea
Sold in multiples of 8 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1-1/2 in
- Eye Inside Diameter 1.188 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 2.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1.188 in |
Eye Outside Diameter | 2.12 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 1213 Right Hand, 112 Shank Length, 118 Min Thread Length, ID 1316, OD 2116, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- CALBRITE Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (S60300HC12)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 15 PK (31642)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63668)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 72 PK (X1E-CON-SCR-EYE-1020x72)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Galvanized (K2030-HDG)
- MIDWEST FASTENER Eye Bolt 15/64", Steel, Zinc Plated, 100 PK (51005)
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0050)
- Heritage Eye Bolts