Shop All Eye Bolts
Heritage
Eye Bolt 1-1/2 in Shank, 1-1/2 in ID, Medium Carbon Steel, Self Colored
Mfr # MEB034-150-2AHD
Zoro # G808168640
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 1-1/2 in
- Eye Inside Diameter 1-1/2 in
- Material Medium Carbon Steel
- Finish Self Colored
- Eye Outside Diameter 2.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Length | 1-1/2 in |
Eye Inside Diameter | 1-1/2 in |
Eye Outside Diameter | 2.81 in |
Details
Item | Eye Bolt |
Material | Medium Carbon Steel |
Finish | Self Colored |
Description
Lifting Eye Bolt, Shoulder Pattern 3410 Right Hand, 112 Shank Length, 1 Min Thread Length, ID 112, OD 21316, 1045 Carbon Steel, Self Colored, Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 70 mm L (K0871.08X70)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- ZORO SELECT Machine Screw Nut, #4-40, Nylon, 6/6, Plain, 3/32 in Ht, 25 PK (0400440HN)
- HERITAGE Eye Bolt 1-1/4 in Shank, 1 in ID, Medium Carbon Steel, Self Colored (MEB038-125-2AHD)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-3-ZN)
- J.W. WINCO Eye Bolt M30, 60 mm ID, Steel (30NHDB/B)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4-SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 6 in Shank, 2-1/2 in ID, Steel, Plain (N2014-316SS-6)
- Heritage Eye Bolts