Shop All External Retaining Rings
Heritage
External Retaining Ring, Carbon Spring Steel Plain Finish
Mfr # RS-081
Zoro # G108170428
product price: $0.74
/ea
Sold in multiples of 25 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Carbon Spring Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # RS-081
- Zoro # G108170428
- Country of Origin United States
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Carbon Spring Steel |
Finish | Plain |
Description
Spiral Ring External Medium Duty 1316 Carbon Spring Steel Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- ZORO SELECT M4-0.70 x 6 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0006)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK (U12920.037.0001)
- ZORO SELECT Nail Drive Anchor, Alloy Steel 100 PK (U70650.025.0200)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- HERITAGE External Retaining Ring, Spring Steel Phosphate Finish (EATON-1117-2)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 7/16 in Shaft Dia (XRING-0437)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 4 mm Shaft Dia, 100 PK (M36200.032.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK (DE-3.2ST PA)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish (SH-200-SS)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/8 in Shaft Dia, 100 PK (5CE87)
- Heritage External Retaining Rings