Shop All Bathroom Sink Faucets
Heritage
Dual Handle 8" to 16" Mount, 3 Hole KB1978AX 8" Widespread Lavatory Faucet w, Polished chrome
Mfr # KB1978AX
Zoro # G3067603
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1978AX
- Zoro # G3067603
- UPC # 663370013768
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB1978AX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1978AX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Buna N, 1/2" I.D., 3/4" O.D. (ZUSA-HT-379)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010S)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 30psi, Bronze (1060605)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 2.8 (L-6161G)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-VPPE35ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- KIBI Blaze Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1017MB-KPW100MB)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE29XKABCP)
- Heritage Bathroom Sink Faucets