Shop All Bathroom Sink Faucets
Heritage
Dual Handle 8" to 16" Mount, 3 Hole KB1975AX 8" Widespread Lavatory Faucet w, Oil Rubbed Bronze
Mfr # KB1975AX
Zoro # G3067725
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1975AX
- Zoro # G3067725
- UPC # 663370013744
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Oil Rubbed Bronze |
Handle Type | Cross |
Number of Handles | 2 |
Item | KB1975AX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1975AX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Self Closing Valve (SE-901)
- PROPLUS 1/4 x 2-1/4 Toilet Bolts Brass Johnni Bolt, PR (191107)
- POWERS Full Upgrade Kit (420-451H)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- CHICAGO FAUCET Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (802-665ABCP)
- KINGSTON BRASS KS7971TAL Bridge Bathroom Faucet, Polished Chrome (KS7971TAL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- ZURN Single Post Sensor Faucet (Z6933-L)
- Heritage Bathroom Sink Faucets & Accessories