Shop All Bathroom Sink Faucets
Heritage
Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome
Mfr # KB1971AX
Zoro # G3067619
product price: $207.97
/ea
Free Shipping & Returns
$207.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8" to 16"
- Number of Holes 3
- Mounting Type Widespread
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1971AX
- Zoro # G3067619
- UPC # 663370011931
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" to 16" |
Number of Holes | 3 |
Mounting Type | Widespread |
Finish | Polished chrome |
Handle Type | Cross |
Number of Handles | 2 |
Item | KB1971AX 8" Widespread Lavatory Faucet w |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1971AX 8 In. Widespread Lavatory Faucet w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Retainer Clip (883)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H (7455801.002)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- ZURN Single Post Sensor Faucet (Z6936-CP4)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- Heritage Bathroom Sink Faucets & Accessories