Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1605AX 4" Centerset Lavatory Faucet wi, Oil Rubbed Bronze
Mfr # KB1605AX
Zoro # G3067637
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1605AX
- Zoro # G3067637
- UPC # 663370027567
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Oil Rubbed Bronze |
Handle Type | Cross |
Number of Handles | 2 |
Item | KB1605AX 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1605AX 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", Schedule 80, 300 psi Max Pressure (NIP025-SH)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-XKABCP)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze (L-6160-ORB)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- Heritage Bathroom Sink Faucets & Accessories