Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1605AL 4" Centerset Lavatory Faucet wi, Oil Rubbed Bronze
Mfr # KB1605AL
Zoro # G3067628
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1605AL
- Zoro # G3067628
- UPC # 663370008856
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Oil Rubbed Bronze |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB1605AL 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1605AL 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- HAM-LET 1/4" Compression x FNPT SS Female Connector (766L SS 1/4 X 1/4)
- ZORO SELECT PTFE Tubing (ZUSA-HT-5052)
- ZORO SELECT 1-1/4 " Dia., Rubber, Black/Rubber Finish, Lavatory, Gasket (1PNV5)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet (KBF1010MB)
- HOMEWERKS CHR SGL HD Basin Faucet (3210-150-CH-BC-Z)
- MOEN Two-Handle Lavatory Faucet (8228F05)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (597LF-PNMPU)
- Heritage Bathroom Sink Faucets & Accessories