Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1601AX 4" Centerset Lavatory Faucet wi, Polished chrome
Mfr # KB1601AX
Zoro # G3067533
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1601AX
- Zoro # G3067533
- UPC # 663370027574
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB1601AX 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1601AX 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Steel 18 Gauge Sink Grid (GSA50)
- LEGEND VALVE 1/8" T-1001 BALL VALVE (101-300)
- GENOVA Adapters 1-1/2 Abs Female (ABS 00101 0600HA)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- CHICAGO FAUCET Manual 6" - 26" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-HZ317ABCP)
- PRICE PFISTER Dual Handle Bathroom Faucet, Chrome (2021700A)
- SPEAKMAN Wristblade Handle 8" Mount, 3 Hole Gooseneck Bathroom Faucet, Polished chrome (SC-3004-8-LD-E)
- Heritage Bathroom Sink Faucets & Accessories