Shop All Bathroom Sink Faucets
Heritage
Dual Handle 4" Mount, 3 Hole KB1601AL 4" Centerset Lavatory Faucet wi, Polished chrome
Mfr # KB1601AL
Zoro # G3067585
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KB1601AL
- Zoro # G3067585
- UPC # 663370004735
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 2 |
Item | KB1601AL 4" Centerset Lavatory Faucet wi |
Residential / Commercial | Residential |
Material | Brass |
Description
Item KB1601AL 4 In. Centerset Lavatory Faucet wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z826B1-XL)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (1LMN8)
- TOTO Reisdential Toilet Bowl, Colonial White (BT500B#11)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- KOHLER Purist W-M Lav Trim, 9 90-Deg Spt, Lvr (T14414-4-AF)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- Heritage Bathroom Sink Faucets