Shop All Hitch Pins
Heritage
Detent Pin, 7/16" x 4", Medium CSZ, Clear
Mfr # DTP-0437-4000
Zoro # G9105498
original price:
$2.55
10% off
new price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 7/16"
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0437-4000
- Zoro # G9105498
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 7/16" |
Usable Length | 4" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,7/16" x 4",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,7/16 In. x 4 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (N01200.031.0125)
- ROTOR CLIP External C-Style Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 25 PK (C-25SS)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK (U08210.025.0275)
- TOGGLER SnapToggle Toggle Bolt, 2-1/2" L, 25 PK (50204)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- DOUBLE HH MFG 1-1/4X8-1/2 Hitch Pin (00173)
- Heritage Hitch Pins