Shop All Hitch Pins
Heritage
Detent Pin, 5/8" x 2", Medium CSZ, Clear
Mfr # DTP-0625-2000
Zoro # G9105796
Sold in multiples of 7 for $22.05
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/8"
- Usable Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # DTP-0625-2000
- Zoro # G9105796
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,5/8" x 2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,5/8 In. x 2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.062.0500)
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0043)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-008)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- HERITAGE Hitch Pin, Sq. Handle, 1/2"x4-1/4", Chain (HPL-0500-4250S)
- HERITAGE Hitch Pin Round Handle, 1-1/2"x8", Chain (HPL-1500-8000R)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- DOUBLE HH MFG 3/4X6-1/2 Hitch Pin (00133)
- Heritage Hitch Pins