Shop All Hitch Pins
Heritage
Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear
Mfr # DTP-0312-2500
Zoro # G9105260
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 5/16"
- Usable Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0312-2500
- Zoro # G9105260
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 5/16" |
Usable Length | 2-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,5/16"x2-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,5/16 In.x2-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- ZORO SELECT External Retaining Ring Assortment, Carbon Steel, Phosphate Finish, 240 Pieces, 12 Sizes (RCDE2.319STPA)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 10 PK (490250)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- HERITAGE Detent Pin, 3/16" x 1", Medium CSZ, Clear (DTP-0187-1000)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- KOCH INDUSTRIES Hitch Pin E-Grip 7/8 (4010523)
- Heritage Hitch Pins