Shop All Hitch Pins
Heritage
Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear
Mfr # DTP-0375-1500
Zoro # G9105190
product price: $0.88
/ea
Sold in multiples of 25 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8"
- Usable Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0375-1500
- Zoro # G9105190
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 1-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/8"x1-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/8 In.x1-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- ZORO SELECT Taper Pin, #9, PK5 (WWG-TP160)
- ZORO SELECT Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 25 PK (M11590.200.0001)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.024.0075)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- Heritage Hitch Pins