Shop All Hitch Pins
Heritage
Detent Pin, 3/8" x 5", Medium CSZ, Clear
Mfr # DTP-0375-5000
Zoro # G9105656
product price: $1.79
/ea
Sold in multiples of 14 for $25.06
$25.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8"
- Usable Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0375-5000
- Zoro # G9105656
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 5" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/8" x 5",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/8 In. x 5 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Plain, 20 PK (273833S)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, Steel, Zinc Plated, 6-1/2 mm H, 100 PK (M16510.030.0001)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx2" L, PK50 (U39351.018.0200)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07040.100.0045)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- HERITAGE Detent Pin, 3/8"x1-3/4", Medium CSZ, Clear (DTP-0375-1750)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x2-3/4", Zc, Clr (HPSL-0375-2750)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- DOUBLE HH MFG 3/4X6-1/2 Hitch Pin (00133)
- Heritage Hitch Pins