Shop All Hitch Pins
Heritage
Detent Pin, 3/8" x 3", Medium CSZ, Clear
Mfr # DTP-0375-3000
Zoro # G9105096
Sold in multiples of 17 for $28.73
$28.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/8"
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # DTP-0375-3000
- Zoro # G9105096
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/8" |
Usable Length | 3" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/8" x 3",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/8 In. x 3 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31500)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 4 in L, 5 PK (FBHEXB58114P5)
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- HERITAGE Hitch Pin Red Hd, 3/4" x 6-1/2", Clip (HPR-0750-6500)
- HERITAGE Hitch Pin 12 x 534 Rnd wLyrd Clip (HPLN-0500-5750R)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- Heritage Hitch Pins