Shop All Hitch Pins
Heritage
Detent Pin 38 x 214 MCS ZC
Mfr # DTP-0375-2250
Zoro # G708170439
product price: $1.79
/ea
Sold in multiples of 15 for $26.85
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Usable Length 2.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0375-2250
- Zoro # G708170439
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Usable Length | 2.25 |
Details
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Description
Detent Pin 38 x 214 Medium Carbon Steel Zinc Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.015" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0015)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 5 PK (63001)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI-1000500-100P)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- HERITAGE Detent Pin, 7/16" x 5", Medium CSZ, Clear (DTP-0437-5000)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- HERITAGE Hitch Pin Round Handle, 7/8"x6-1/4", Chain (HPL-0875-6250R)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- Heritage Hitch Pins