Shop All Hitch Pins
Heritage
Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear
Mfr # DTP-0750-3500
Zoro # G9105811
product price: $5.19
/ea
Sold in multiples of 4 for $20.76
$20.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/4"
- Usable Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0750-3500
- Zoro # G9105811
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4" |
Usable Length | 3-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/4"x3-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/4 In.x3-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-7/8 in Shaft Dia, 5 PK (SH-287ST ZD)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- ZORO SELECT Hex Standoff, M2.5-0.45 Thrd Sz, 15.6 mm L, 5.6 mm Thrd L Steel Zinc Plated, 4.0 mm Hex W, 100 PK (M11398.025.0010)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- HERITAGE Detent Pin, 5/16" x 4", Medium CSZ, Clear (DTP-0312-4000)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- HERITAGE Detent Pin, 3/8"x1-3/4", Medium CSZ, Clear (DTP-0375-1750)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Detent Pin, 1/4" x 1", SS 316, Plain (DTPS6-0250-1000)
- KOCH Zinc Plated Lock Hitch Pin (4013213)
- Heritage Hitch Pins