Shop All Hitch Pins
Heritage
Detent Pin, 3/4"x2-1/2", Medium CSZ, Clear
Mfr # DTP-0750-2500
Zoro # G9105540
product price: $4.19
/ea
Sold in multiples of 250 for $1,047.50
$1,047.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/4"
- Usable Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0750-2500
- Zoro # G9105540
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4" |
Usable Length | 2-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/4"x2-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/4 In.x2-1/2 In.,Medium Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (9082172)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/8"-11 (82129LH)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, 3/8"-16, Plain Brass, 5 Inserts (EZ-400-6)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 316, Plain Finish (44146)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- MIDWEST FASTENER 3/16" x 2" Zinc Plated Steel Cotterless Hitch Pins 6PK (930104)
- Heritage Hitch Pins