Shop All Hitch Pins
Heritage
Detent Pin, 3/4" x 3", Medium CSZ, Clear
Mfr # DTP-0750-3000
Zoro # G9105647
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 3/4"
- Usable Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # DTP-0750-3000
- Zoro # G9105647
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 3/4" |
Usable Length | 3" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,3/4" x 3",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/4 In. x 3 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.043.0450)
- SABERDRIVE 1/4"-20 x 1-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 62 PK (51268)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 48 mm Shaft Dia, 25 PK (M36000.048.0001)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 1.051 in L, Rubber, 10 PK (347112/388)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- HERITAGE Detent Pin, 7/16"x2-1/16", Medium CSZ, Clr (DTP-0437-2062)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- HERITAGE Detent Pin, 3/8"x3-1/2", Medium CSZ, Clear (DTP-0375-3500)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0425)
- Heritage Hitch Pins