Shop All Hitch Pins
Heritage
Detent Pin, 3/16"x1-1/2", Medium CSZ, Clear
Mfr # DTP-0187-1500
Zoro # G9104877
product price: $0.84
/ea
Sold in multiples of 30 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pins
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .188" (3/16)
- Usable Length 1.500" (1-1/2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0187-1500
- Zoro # G9104877
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 1.500" (1-1/2) |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pins |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Detent Pin,3/16"x1-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/16 In.x1-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22980)
- L.H. DOTTIE #6-32 x 1 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (416IV)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.25 in L, Steel Body, 255 PK (350604.10000000003)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Hitch Pin Swivel Lock, 3/8"x4", Zinc, Clear (HPSL-0375-4000)
- ZORO SELECT Hitch Pin, Detent, 1/2 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39665.050.0400)
- Heritage Hitch Pins