Shop All Hitch Pins
Heritage
Detent Pin, 3/16" x 1", Medium CSZ, Clear
Mfr # DTP-0187-1000
Zoro # G9104947
product price: $0.67
/ea
Sold in multiples of 30 for $20.10
$20.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pins
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .188" (3/16)
- Usable Length 1.000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0187-1000
- Zoro # G9104947
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .188" (3/16) |
Usable Length | 1.000" (1) |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pins |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Detent Pin,3/16" x 1",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,3/16 In. x 1 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32486)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50 (U39350.015.0250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (03175)
- ZORO SELECT Tab Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 1 1/8 in Lg, 3/32 in Ht, 50 PK (1LAJ1)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- HERITAGE Hitch Pin Round Handle, 1/2"x5-3/4", Chain (HPL-0500-5750R)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- MIDWEST FASTENER 1/4" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 4PK (930043)
- Heritage Hitch Pins