Shop All Hitch Pins
Heritage
Detent Pin, 1/4"x2-1/2", Medium CSZ, Clear
Mfr # DTP-0250-2500
Zoro # G9104971
product price: $1.09
/ea
Sold in multiples of 25 for $27.25
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4"
- Usable Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0250-2500
- Zoro # G9104971
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 2-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,1/4"x2-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/4 In.x2-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1019000)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100 (U39350.015.0100)
- MIDWEST FASTENER 1/4" x 1-1/4" Linch Pins 8PK (930063)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, 316 Stainless Steel, Plain (N2009-316SS-12)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- HERITAGE Hitch Pin Round Handle, 3/4"x4", Zc, Chain (HPL-0750-4000R)
- HERITAGE Hitch Pin Round Handle, 1"x6", Zinc, Yellow (HP-1000-6000R)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- Heritage Hitch Pins