Shop All Hitch Pins
Heritage
Detent Pin, 1/4"x1-1/2", Medium CSZ, Clear
Mfr # DTP-0250-1500
Zoro # G9104980
product price: $0.93
/ea
Sold in multiples of 25 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/4"
- Usable Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0250-1500
- Zoro # G9104980
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 1-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,1/4"x1-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/4 In.x1-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.837" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0837)
- AMPG Coupling Nut Reducer, M12 and M16, 18-8 Stainless Steel, Not Graded, Plain, 54 mm Lg, 21 mm Hex Wd (NUT601M12XM16)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4328)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.012.0037)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- HERITAGE Bent Pin, 5/8" x 5", Low CSZ, Clear (BTP-0625-5000)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- HERITAGE Detent Pin, 3/4"x3-1/2", Medium CSZ, Clear (DTP-0750-3500)
- HERITAGE Detent Pin 38 x 214 MCS ZC (DTP-0375-2250)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- MIDWEST FASTENER #1 x 7-1/2" Grade 5 Steel Red Headed Hitch Pins (51141)
- Heritage Hitch Pins