Shop All Hitch Pins
Heritage
Detent Pin, 1/4" x 1.3", Medium CSZ, Clear
Mfr # DTP-0250-1300
Zoro # G9104999
product price: $0.91
/ea
Sold in multiples of 25 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pins
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .250" (1/4)
- Usable Length 1.313" (1-5/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0250-1300
- Zoro # G9104999
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.313" (1-5/16) |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pins |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Detent Pin,1/4" x 1.3",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/4 In. x 1.3 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 5 PK (33366)
- VAST Square Washer, Stainless Steel, Plain Finish, 25 PK (V500 1/2SS-25)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- HERITAGE Detent Pin, 1/4" x 4", Medium CSZ, Clear (DTP-0250-4000)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x5-1/2", Zc, Clr (HPSL-0500-5500)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- Heritage Hitch Pins