Shop All Hitch Pins
Heritage
Detent Pin, 1/4" x 1.2", SS 300, Plain
Mfr # DTPS-0250-1200
Zoro # G9105909
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
- Pin Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTPS-0250-1200
- Zoro # G9105909
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 1.2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Item | Detent Pin,1/4" x 1.2",SS 300,Plain |
Description
Detent Pin,1/4 In. x 1.2 In.,SS 300,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 (U07852.075.0100)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.062.0350)
- HERITAGE Detent Pin, 5/16" x 3", SS 316, Plain (DTPS6-0312-3000)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Detent Pin, 1/4" x 2", SS 300, Plain (DTPS-0250-2000)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- Heritage Hitch Pins