Shop All Hitch Pins
Heritage
Detent Pin, 1/4" x 1", Medium CSZ, Clear
Mfr # DTP-0250-1000
Zoro # G9105017
product price: $1.15
/ea
Sold in multiples of 20 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pins
- Basic Material Medium Carbon Steel
- Fastener Finish Zinc Clear
- Pin Dia. .250" (1/4)
- Usable Length 1.000" (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0250-1000
- Zoro # G9105017
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | .250" (1/4) |
Usable Length | 1.000" (1) |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pins |
Basic Material | Medium Carbon Steel |
Fastener Finish | Zinc Clear |
Item | Detent Pin,1/4" x 1",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/4 In. x 1 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, 1/4" x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0075)
- NATIONAL 5/16 In. x 2 In. x 3 In. Zinc Square U Bolt (N222356)
- ALOMA SS Shim, Type C, 0.005In, 300 Series, PK20 (C - 0.005)
- MIDWEST FASTENER M8-1.25 x 60 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (51590)
- HERITAGE Detent Pin, 3/8" x 1.3", Medium CSZ, Clear (DTP-0375-1300)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- HERITAGE Detent Pin, 1/4" x 1.3", Medium CSZ, Clear (DTP-0250-1300)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- HERITAGE Hitch Pin Red Hd, 1-1/2" x 8-1/2", Clip (HPR-1500-8500)
- MIDWEST FASTENER 3/4" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51149)
- Heritage Hitch Pins