Shop All Hitch Pins
Heritage
Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear
Mfr # DTP-0500-5500
Zoro # G9105735
product price: $2.79
/ea
Sold in multiples of 7 for $19.53
$19.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2"
- Usable Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0500-5500
- Zoro # G9105735
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 5-1/2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,1/2"x5-1/2",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/2 In.x5-1/2 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33600.012.0044)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- HERITAGE Detent Pin, 3/8"x1-1/2", Medium CSZ, Clear (DTP-0375-1500)
- HERITAGE Detent Pin, 3/16" x 3", Medium CSZ, Clear (DTP-0187-3000)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- HERITAGE Hitch Pin Square Handle, 1-3/8"x8", Zc (HP-1375-8000S)
- HERITAGE Detent Pin, 3/8" x 6", Medium CSZ, Clear (DTP-0375-6000)
- C.E. SMITH Pkg Receiver Pin - 1/2 in. - w/Retainer Clip (32510A)
- Heritage Hitch Pins