Shop All Hitch Pins
Heritage
Detent Pin, 1/2" x 5", Medium CSZ, Clear
Mfr # DTP-0500-5000
Zoro # G9105708
product price: $2.85
/ea
Sold in multiples of 5 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2"
- Usable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0500-5000
- Zoro # G9105708
- Country of Origin United States
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 5 in |
Pin Diameter | 1/2 in |
Shank Diameter | 1/2 in |
Maximum Hole Size | 0.505 in |
Shank Length | 5 in |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Hitch Pin |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Hitch Pins |
Pin Type | Detent |
System of Measurement | Inch |
Description
Hitch Pin, Pin Diameter 1/2 in, Shank Diameter 1/2 in, Shank Length 5 in, Pin Type Detent, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 5 in, Product Type Hitch Pins, System of Measurement Inch, Maximum Hole Size 0.505 in, Pack Size Small Pack, Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flat Head (4101010400402)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-12, Steel, Grade C, Yellow Zinc, 9/32 in Ht, 25 PK (SLI80561-025P)
- USA INDUSTRIALS Carriage Bolts, 4 1/2"L, 17/64" Head H (BULK-BOLT-4973)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0075)
- HERITAGE Detent Pin 38 x 214 MCS ZC (DTP-0375-2250)
- HERITAGE Detent Pin, 1/4" x 1", SS 316, Plain (DTPS6-0250-1000)
- HERITAGE Detent Pin, 7/16" x 2", Medium CSZ, Clear (DTP-0437-2000)
- HERITAGE Detent Pin, 7/16"x2-1/2", Medium CSZ, Clear (DTP-0437-2500)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- SPEECO Pins H1250 1-1/4 in.X8-1/2 in. Hitch (71512)
- Heritage Hitch Pins