Shop All Hitch Pins
Heritage
Detent Pin, 1/2" x 4", Medium CSZ, Clear
Mfr # DTP-0500-4000
Zoro # G9105805
product price: $2.99
/ea
Sold in multiples of 8 for $23.92
$23.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Medium Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2"
- Usable Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # DTP-0500-4000
- Zoro # G9105805
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 4" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Medium Carbon Steel |
Fastener Finish | Clear Zinc Plated |
Item | Detent Pin,1/2" x 4",Medium Carbon Steel Zinc,Clear |
Description
Detent Pin,1/2 In. x 4 In.,Medium Carbon Steel Zinc,Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51130.007.0050)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07040.087.0250)
- HERITAGE Detent Pin, 1" x 5", Medium CSZ, Clear (DTP-1000-5000)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- HERITAGE Hitch Pin Round Handle, 5/8"x4-1/2", Zc (HP-0625-4500R)
- HERITAGE Detent Pin, 1/2" x 6", Medium CSZ, Clear (DTP-0500-6000)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- Heritage Hitch Pins