Shop All Hitch Pins
Heritage
Detent Pin, 1/2" x 2", SS 300, Plain
Mfr # DTPS-0500-2000
Zoro # G9106021
Sold in multiples of 6 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Detent Pin
- Basic Material Stainless Steel
- Material Grade 300 Series
- Fastener Finish Plain
- Pin Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage
- MFR # DTPS-0500-2000
- Zoro # G9106021
- Country of Origin Taiwan, Province of China
- Category Hitch Pins
Dimensions
Pin Dia. | 1/2" |
Usable Length | 2" |
Details
Pin Item | Detent Pin |
Hitch Pin Type | Detent Pin |
Basic Material | Stainless Steel |
Material Grade | 300 Series |
Fastener Finish | Plain |
Item | Detent Pin,1/2" x 2",SS 300,Plain |
Description
Detent Pin,1/2 In. x 2 In.,SS 300,Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0075)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (351016-0)
- A RAYMOND TINNERMAN Spring Nut, #10-32, U Shape, Zinc Electroplate Finish (EFUN-LUGZ103239-213/B)
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50689)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Hitch Pin 12 x 534 Rnd wLyrd Clip (HPLN-0500-5750R)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- HERITAGE Detent Pin, 1/2" x 4", Medium CSZ, Clear (DTP-0500-4000)
- HERITAGE Detent Pin, 5/16"x3-1/2", Medium CSZ, Clear (DTP-0312-3500)
- HERITAGE Hitch Pin Round Handle, 3/8"x3", Zc (HP-0375-3000R)
- AFTERMARKET Drop Forged Hitch Pin Fits John Deere PM17880 (HII20-0043)
- Heritage Hitch Pins