Shop All Cabinet Handles & Pulls
Heritage Designs
Transitional Knob 114 Inch Diameter Vintage Bronze Lustre Finish, 35PK
Mfr # V35P6091-VBL
Zoro # G107452099
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vintage Bronze Lustre
- Material Zinc & Steel
- Grip Dia. 1-1/4 Inch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # V35P6091-VBL
- Zoro # G107452099
- UPC # 78555851095
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1-1/4 Inch Diameter |
Details
Finish | Vintage Bronze Lustre |
Material | Zinc & Steel |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO (4RRE2)
- DETEX Panic Rim, Exit Device, Satin Aluminum (V40 HD 628 99 48)
- STERLING SEAL & SUPPLY 344 Viton / FKM O-ring 75A Shore Brown, -50 Pack (ORBRNVT75A344X50)
- DON-JO Classic Wrap Around for Extended and Converted Backset with 5" Backset and 1-3/4" Door (CW55S)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Gun Metal Square Slade Cabinet Pull (984-3DACM)
- Heritage Designs Cabinet Handles & Pulls