Shop All Cabinet Handles & Pulls
Heritage Designs
Transitional Knob 114 Inch Diameter Satin Nickel Lustre Finish, 35PK
Mfr # V35P6091-SNL
Zoro # G507452101
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel Lustre
- Material Zinc & Steel
- Grip Dia. 1-1/4 Inch Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # V35P6091-SNL
- Zoro # G507452101
- UPC # 78555846336
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1-1/4 Inch Diameter |
Details
Finish | Satin Nickel Lustre |
Material | Zinc & Steel |
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- DESIGNS OF DISTINCTION 3/4" Deep Double Bead Tambour - Red Oak (12"W x 48"L) (011248103AK1)
- DELTANA Heavy Duty Kickdown Holder Oil Rubbed Bronze 7" (DHK7U10B)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- RICHELIEU HARDWARE 6 in (152 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP10746900)
- Heritage Designs Cabinet Handles & Pulls