Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK
Mfr # R077747SNX10B
Zoro # G707452116
product price: $17.59
/pk 10, $1.76/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Aluminum
- Grip Dia. 5-1/16 Inch (128mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Designs
- MFR # R077747SNX10B
- Zoro # G707452116
- UPC # 78555895129
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5-1/16 Inch (128mm) Center to Center |
Details
Finish | Satin Nickel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Plate Satin Stainless Steel 12"x34" (12X34.630)
- GLIDE RITE Level Mount, Fixed Stud, M10, 2-1/32in Base (MG04-EL)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Glossy Green Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88LRLPENGL)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-96BG)
- Heritage Designs Cabinet Handles & Pulls