Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK
Mfr # R077752MBX10B
Zoro # G907452107
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Aluminum
- Grip Dia. 5-1/16 Inch (128mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R077752MBX10B
- Zoro # G907452107
- UPC # 78555895174
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5-1/16 Inch (128mm) Center to Center |
Details
Finish | Matte Black |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPANSE BOARDWALK LTTC 2'X4' WHT (73042821)
- EBERHARD MANUFACTURING CO Latch Bolt No Striker (EMC 565692-50 ZN)
- SCHLAGE COMMERCIAL Satin Chrome Thumbturn 09509027626L583363 (09509027626L583363)
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- ELESA Polypropylene, for cylindrical head screws, M.443/260 N-CH (M.443-N-CH)
- Heritage Designs Cabinet Handles & Pulls