Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK
Mfr # R077747BBX10B
Zoro # G607452131
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Material Aluminum
- Grip Dia. 5-1/16 Inch (128mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R077747BBX10B
- Zoro # G607452131
- UPC # 78555895105
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5-1/16 Inch (128mm) Center to Center |
Details
Finish | Brushed Brass |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- LUCKY LINE LuckyLine: 2 SPLIT RING NPS 1/CD (LKL-77001)
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- JEFFREY ALEXANDER 224 mm Center-to-Center Polished Chrome Hayworth Cabinet Bar Pull (885-224PC)
- Heritage Designs Cabinet Handles & Pulls