Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK
Mfr # R078430SNX10B
Zoro # G707452109
product price: $14.65
/pk 10, $1.47/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Aluminum
- Grip Dia. 3-3/4 Inch (96mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Designs
- MFR # R078430SNX10B
- Zoro # G707452109
- UPC # 78555913519
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3-3/4 Inch (96mm) Center to Center |
Details
Finish | Satin Nickel |
Material | Aluminum |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0524.004)
- REV-A-SHELF Rev-A-Shelf - Double 27 Quart Trash Can Pull Out with 2 White Trash Cans and Wire Basket (5349-1527DM-2)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 334 Inch 96mm Center to Center Brushed Brass Finish, 10PK (R078428BBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Pewter Gatsby Cabinet Pull (3108BNBDL)
- Heritage Designs Cabinet Handles & Pulls