Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Knob 1316 Inch Square Satin Nickel Finish, 10PK
Mfr # R077756SNX10B
Zoro # G407452126
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Grip Dia. 1-3/16 Inch Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R077756SNX10B
- Zoro # G407452126
- UPC # 78555913335
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1-3/16 Inch Square |
Details
Finish | Satin Nickel |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 1 1/8 in (C8055-MKKD-14A)
- JACKSON Satin Aluminum Active Left Side Body and Arm Assembly for LHRB 1095 Series Crossbar Rim Panic Exit D (30989628)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- AMEROCK Monument 6-5/16 in 160 mm Center-to-Center Matte Black Cabinet Pull (BP36572FB)
- Heritage Designs Cabinet Handles & Pulls