Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Knob 1316 Inch Square Brushed Brass Finish, 10PK
Mfr # R077756BBX10B
Zoro # G007452106
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Material Zinc
- Grip Dia. 1-3/16 Inch Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R077756BBX10B
- Zoro # G007452106
- UPC # 78555913311
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 1-3/16 Inch Square |
Details
Finish | Brushed Brass |
Material | Zinc |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- GLOBAL INDUSTRIAL Ceramic Hang-It Magnet w/ Attached Eyebolt, 35 Lbs. Pull, 6PK (320761)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 SIE 620)
- ONWARD Professional French Cleat Safe working load 300lbs (4578R)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Matte Black Finish, 10PK (R077745MBX10B)
- AMEROCK Bar Pulls 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000826)
- Heritage Designs Cabinet Handles & Pulls