Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK
Mfr # R077745SNX10B
Zoro # G807452115
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Stainless Steel
- Grip Dia. 5-1/16 Inch (128mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R077745SNX10B
- Zoro # G807452115
- UPC # 78555894641
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 5-1/16 Inch (128mm) Center to Center |
Details
Finish | Satin Nickel |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP FBL)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5873350140)
- Heritage Designs Cabinet Handles & Pulls