Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Bar Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK
Mfr # R078428SNX10B
Zoro # G407452119
product price: $11.45
/pk 10, $1.15/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Stainless Steel
- Grip Dia. 3-3/4 Inch (96mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Designs
- MFR # R078428SNX10B
- Zoro # G407452119
- UPC # 78555913458
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3-3/4 Inch (96mm) Center to Center |
Details
Finish | Satin Nickel |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- HILLMAN Traditional Key House/Office Key Blank 58 M11 Single For Master Locks, 4PK (87554)
- KEYLESS FACTORY KeylessFactory:Chips:Toyota Transponder G Chip (CHIP-TOY-G)
- STRYBUC Offset Pivot Set (19-612LHBZ)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- RICHELIEU HARDWARE 1 in. (25 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77325195)
- Heritage Designs Cabinet Handles & Pulls