Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Bar Pull 334 Inch 96mm Center to Center Matte Black Finish, 10PK
Mfr # R078428MBX10B
Zoro # G707452130
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Stainless Steel
- Grip Dia. 3-3/4 Inch (96mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R078428MBX10B
- Zoro # G707452130
- UPC # 78555913441
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3-3/4 Inch (96mm) Center to Center |
Details
Finish | Matte Black |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, PVC, White (93400)
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- SCHLAGE Master Pin Brass No 3 (34-203)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, White Finish (Single Pack) (TH 23022)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- HERITAGE DESIGNS Traditional Glass Knob 114 Inch Diameter Glass Chrome Finish, 10PK (R079496CHX10B)
- HERITAGE DESIGNS Transitional Knob 118 Inch Diameter Satin Nickel Finish, 10PK (R077753SNX10B)
- HERITAGE DESIGNS Contemporary Pull 334 Inch 96mm Center to Center Satin Nickel Finish, 10PK (R078430SNX10B)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- Heritage Designs Cabinet Handles & Pulls