Shop All Cabinet Handles & Pulls
Heritage Designs
Contemporary Bar Pull 334 Inch 96mm Center to Center Brushed Brass Finish, 10PK
Mfr # R078428BBX10B
Zoro # G407452133
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Material Stainless Steel
- Grip Dia. 3-3/4 Inch (96mm) Center to Center
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Designs
- MFR # R078428BBX10B
- Zoro # G407452133
- UPC # 78555913359
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Grip Dia. | 3-3/4 Inch (96mm) Center to Center |
Details
Finish | Brushed Brass |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- M-D INSERT VNYL REPL THRSHLD (13466)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SCHLAGE COMMERCIAL KS43D3200 (KS43D3200)
- HERITAGE DESIGNS Contemporary Knob 1316 Inch Square Matte Black Finish, 10PK (R077756MBX10B)
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077745SNX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- HERITAGE DESIGNS Contemporary Bar Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077745BBX10B)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Satin Nickel Finish, 10PK (R077752SNX10B)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP7544160170)
- Heritage Designs Cabinet Handles & Pulls