Shop All Cotter Pins
Heritage
Cotter Pin, M5 x 63mm, Carbon Steel, Zinc
Mfr # CPMZ-050-063
Zoro # G9089860
product price: $0.63
/ea
Sold in multiples of 225 for $141.75
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Standard
- Basic Material Steel
- Pin Dia. 5 mm
- Fastener Length 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CPMZ-050-063
- Zoro # G9089860
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5 mm |
Fastener Length | 63 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Standard |
Basic Material | Steel |
Fastener Finish | Zinc |
Item | Cotter Pin,M5 x 63mm,Carbon Steel,Zinc |
Material | Carbon Steel |
Description
Cotter Pin,M5 x 63mm,Carbon Steel,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62783)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/2 in L, 25 PK (822188G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL (WWG-CLPSBPS-073)
- HERITAGE Cotter Pin, 3/16" x 5", Carbon Steel, Zinc (CP-187-5000)
- HERITAGE Cotter Pin, 3/8" x 1-3/4", CSZ (CP-375-1750)
- HERITAGE Cotter Pin, 7/32" x 1-1/4", CSZ (CP-218-1250)
- HERITAGE Cotter Pin, 7/16" x 3-1/2", CSZ (CP-437-3500)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-3/8 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1250-SZ)
- Heritage Cotter Pins