Shop All Cotter Pins
Heritage
Cotter Pin Hammerlock, 1/8"x1-1/2", CS PL
Mfr # CPH-125-1500
Zoro # G9089118
product price: $0.04
/ea
Sold in multiples of 500 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CPH-125-1500
- Zoro # G9089118
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin Hammerlock,1/8"x1-1/2",CS PL |
Description
Cotter Pin Hammerlock,1/8 In.x1-1/2 In.,CS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 25 PK (U55000.037.0275)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 20 PK (71783)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- HERITAGE Cotter Pin, 5/16" x 6", Carbon Steel, Zinc (CP-312-6000)
- HERITAGE Cotter Pin, 3/8"x2-1/2", CSZn (CPY-375-2500)
- HERITAGE Cotter Pin, 3/8" x 7", Carbon Steel, Zinc (CP-375-7000)
- HERITAGE Cotter Pin, 1/4" x 4", CS PL (CPP-250-4000)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHK2)
- Heritage Cotter Pins