Shop All Cotter Pins
Heritage
Cotter Pin Hammerlock, 1/8" x 2", CS PL
Mfr # CPH-125-2000
Zoro # G9089075
product price: $0.04
/ea
Sold in multiples of 500 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hammerlock
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # CPH-125-2000
- Zoro # G9089075
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hammerlock |
Basic Material | Steel |
Fastener Finish | Plain |
Item | Cotter Pin Hammerlock,1/8" x 2",CS PL |
Description
Cotter Pin Hammerlock,1/8 In. x 2 In.,CS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.040.0035)
- MIDWEST FASTENER #10-24 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54737)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR50193/8-5M)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA40)
- HERITAGE Hitch Hair Pin, .177" x 2-3/4", CSZ (BPXZ-410)
- HERITAGE Cotter Pin, 7/32" x 2-1/2", CS PL (CPP-218-2500)
- HERITAGE Bridge Cotter Pin Dbl Lp, .158"x3.55", Clr (BPD-0158)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- HERITAGE Cotter Pin, 5/32" x 4", Carbon Steel, Zinc (CP-156-4000)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- Heritage Cotter Pins